Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Normandy 2-Light Sconce, Gold Leaf

  • Mfr # 12782GL

  • Zoro # G614704674


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Height
24.25 in
Width
9 in
Max. Fixture Wattage
60W
Housing Material
Steel
Lamp Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12782GL
Zoro #
G614704674
UPC #
783209297241
Country of Origin
China

Dimensions

Height
24.25 in
Width
9 in
Depth
4.75 in

Details

Item
Wall Sconce
Max. Fixture Wattage
60W
Housing Material
Steel
Lamp Quantity
2
Energy Star Compliant
No
Lamp Included
No
Lighting Technology
Incandescent
Lighting Certification
cETLus
Bulb Type
E12 Candelabra
Damp/Wet Rating
Damp
Color
Gold Leaf

Description

Gallant in hand-applied Gold Leaf, the Normandy collection is a look befitting a chateau of the Middle Ages. Both traditional and handsome, the exposed candelabras are gilt in matching Gold Leaf sleeves as they perch at the end of decorative bobeches. The sharply-angled curves of the arms anchor to polygonal elements adding a tailored elegance to the chandelier's design. Thoughtful in its composition, the collection provides an authentic interpretation to a classical concept.


  • •Gold leaf finish wall sconce from the Normandy collection
  • •Constructed from high quality steel
  • •This fixture utilizes two 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.