Zoro Homepage

Normandy 8-Light Chandelier, Gold Leaf

  • Mfr # 12788GL

  • Zoro # G914704657


product price: $748.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
8
Energy Star Compliant
No
Material
Steel
Width
34 in
Lighting Certification
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12788GL
Zoro #
G914704657
UPC #
783209297227
Country of Origin
China

Dimensions

Width
34 in
Length
34 in
Height
34.75 in

Details

Item
Chandelier
Lamp Quantity
8
Energy Star Compliant
No
Material
Steel
Lighting Certification
cETLus
Color
Gold Leaf
Max. Fixture Wattage
60W
Light Type
Incandescent
Lamp Included
No
Bulb Type
E12 Candelabra
Color Designation
Dry

Description

Gallant in hand-applied Gold Leaf, the Normandy collection is a look befitting a chateau of the Middle Ages. Both traditional and handsome, the exposed candelabras are gilt in matching Gold Leaf sleeves as they perch at the end of decorative bobeches. The sharply-angled curves of the arms anchor to polygonal elements adding a tailored elegance to the chandelier's design. Thoughtful in its composition, the collection provides an authentic interpretation to a classical concept.


  • •Gold leaf finish chandelier from the Normandy collection
  • •Constructed from high quality steel
  • •This fixture utilizes eight 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.