Zoro Homepage

Odeon 10-Light Chandelier, Golden Silver

  • Mfr # 21869BCGS

  • Zoro # G514704675


product price: $2,548.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Lamp Quantity
10
Energy Star Compliant
No
Height
9.5 in
Lamp Included
No
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21869BCGS
Zoro #
G514704675
UPC #
783209295681
Country of Origin
China

Dimensions

Height
9.5 in
Width
40 in

Details

Item
Chandelier
Lamp Quantity
10
Energy Star Compliant
No
Lamp Included
No
Light Type
Incandescent
Max. Fixture Wattage
60W
Color
Golden Silver
Material
Steel,Crystal
Color Designation
Dry
Bulb Type
E12 Candelabra

Description

Boldly beveled tapered glass panels are arranged around a metal frame finished in either Black or elegant Golden Silver. Evocative of an earlier era, the glitz and glamor of the Odeon collection is a timeless choice for your interiors. Transform the look with the coordinating Fandelight option that integrates Wifi-enabled functions to operate the fan and lighting.


  • •Golden silver finish chandelier from the Odeon collection
  • •Constructed from high quality steel and crystal
  • •This fixture utilizes ten 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.