Zoro Homepage

Odette 12'' Wall Sconce, Black

  • Mfr # 35134WTBK

  • Zoro # G414681397


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Width
10 in
Height
11.5 in
Length
11 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35134WTBK
Zoro #
G414681397
UPC #
783209297678
Country of Origin
China

Dimensions

Width
10 in
Height
11.5 in
Length
11 in

Details

Item
Outdoor Wall Mount
Light Technology
Incandescent
Watts
60W
Housing Material
Steel
Lamp Type
E26 Medium
Lamp Included
No
Lamp Quantity
1
Lighting Certification
cETLus
Color
Black
Damp/Wet Rating
Wet
Energy Star Compliant
No
Shade Material
Aluminum

Description

Adding charm to the outdoors, the Odette series features a scalloped pyramid shade suspended from a ring of Die Cast Aluminum. Supported within the shade is an inverse pyramid that peaks out beneath the hem of the aluminum shade marrying the two pyramid forms. Graceful and playful, these outdoor sconces add the designer touch to both indoor and outdoor locations.


  • •Black finish outdoor wall sconce from the Odette collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.