Zoro Homepage

Odette 13'' Pendant, Black

  • Mfr # 35131WTBK

  • Zoro # G014704779


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
13 in
Length
120 in
Width
12 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35131WTBK
Zoro #
G014704779
UPC #
783209297692
Country of Origin
China

Dimensions

Height
13 in
Length
120 in
Width
12 in

Details

Color
Black
Light Type
Incandescent
Shade Material
Aluminum
Item
Outdoor Pendant
Max. Fixture Wattage
60W
Energy Star Compliant
No
Standards
cETLus
Lamp Quantity
1
Material
Steel
Lamp Included
No
Damp/Wet Rating
Damp
Bulb Type
E26 Medium

Description

Adding charm to the outdoors, the Odette series features a scalloped pyramid shade suspended from a ring of Die Cast Aluminum. Supported within the shade is an inverse pyramid that peaks out beneath the hem of the aluminum shade marrying the two pyramid forms. Graceful and playful, these outdoor sconces add the designer touch to both indoor and outdoor locations.


  • •Black finish outdoor pendant light from the Odette collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.