Zoro Homepage

Odette LED Garden Light w/ MR11 Bulb, Black

  • Mfr # 35139BK

  • Zoro # G714681295


product price: $182.00
/ea
Free Shipping & Returns

Key Features

Housing Color
Black
Width
8 in
Lighting Certification
cETLus
Length
10 in
Lamp Type
MR11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35139BK
Zoro #
G714681295
UPC #
783209297708
Country of Origin
China

Dimensions

Width
8 in
Length
10 in
Height
27.5 in

Details

Watts
2.5W
Item
Outdoor Lamp
Housing Color
Black
Lighting Certification
cETLus
Lamp Type
MR11
Material
Aluminum
Number of Bulbs
1
Energy Star Compliant
No
Lighting Technology
LED
Shade Material
Aluminum
Lamp Included
Yes
Damp/Wet Rating
Wet

Description

Adding charm to the outdoors, the Odette series features a scalloped pyramid shade suspended from a ring of Die Cast Aluminum. Supported within the shade is an inverse pyramid that peaks out beneath the hem of the aluminum shade marrying the two pyramid forms. Graceful and playful, these outdoor sconces add the designer touch to both indoor and outdoor locations.


  • •Black finish outdoor lamp from the Odette collection
  • •Constructed from high quality aluminum
  • •This fixture utilizes one 2.5-watt MR11 LED bulb (included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.