
Opulent 1-Light Outdoor Wall Sconce
Mfr # 16120CRBKAB
Zoro # G808391857
product price: $188.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
5 in
Height
11 in
Watts
60W
Lens Material
Clear Ribbed Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16120CRBKAB
Zoro #
G808391857
UPC #
783209273832
Country of Origin
China
Dimensions
Width
5 in
Height
11 in
Size
1 Light
Depth (In)
4 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Lens Material
Clear Ribbed Glass
Finish
Black / Antique Brass
Lamp Type
Incandescent
Dimmable
Dimmable
Standards
cETLus
Color
Chrome
Material
Aluminum
Bulb Base Type
E26 Medium
Indoor or Outdoor
Outdoor
Application
Residential
Weight (Lbs)
2.56 lbs
Description
Internally ribbed clear glass tubes refract tubular lamps, creating a shimmering light effect. The glass is supported by a two-tone black frame with Aged Brass accents, making this sconce suitable for both indoor and outdoor installations. With a depthof less than 4 inches, this ADA compliant sconce may also be used in commercial applications..
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.