
Opulent 1-Light Outdoor Wall Sconce
Mfr # 16121CRBKAB
Zoro # G208391860
product price: $204.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
5 in
Height
14 in
Watts
60W
Lens Material
Clear Ribbed Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16121CRBKAB
Zoro #
G208391860
UPC #
783209273849
Country of Origin
China
Dimensions
Width
5 in
Height
14 in
Size
1 Light
Depth (In)
4 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Lens Material
Clear Ribbed Glass
Finish
Black / Antique Brass
Lamp Type
Incandescent
Standards
cETLus
Dimmable
Dimmable
Weight (Lbs)
3 lbs
Color
Chrome
Application
Residential
Material
Aluminum
Indoor or Outdoor
Outdoor
Bulb Base Type
E26 Medium
Description
Internally ribbed clear glass tubes refract tubular lamps, creating a shimmering light effect. The glass is supported by a two-tone black frame with Aged Brass accents, making this sconce suitable for both indoor and outdoor installations. With a depthof less than 4 inches, this ADA compliant sconce may also be used in commercial applications..
- •Black and antique brass finish outdoor wall sconce from the Opulent collection
- •Constructed from high quality aluminum
- •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
- •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.