
Opulent 2-Light 20 Outdoor Wall Sconce
Mfr # 16122CRBKAB
Zoro # G808391840
product price: $238.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
5 in
Height
20 in
Watts
40W
Lens Material
Clear Ribbed Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16122CRBKAB
Zoro #
G808391840
UPC #
783209273856
Country of Origin
China
Dimensions
Width
5 in
Height
20 in
Size
2 Lights
Depth (In)
4 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
40W
Lens Material
Clear Ribbed Glass
Finish
Black / Antique Brass
Standards
cETLus
Lamp Type
Incandescent
Dimmable
Dimmable
Application
Residential
Color
Chrome
Material
Aluminum
Bulb Base Type
E26 Medium
Indoor or Outdoor
Outdoor
Weight (Lbs)
4.67 lbs
Description
Internally ribbed clear glass tubes refract tubular lamps, creating a shimmering light effect. The glass is supported by a two-tone black frame with Aged Brass accents, making this sconce suitable for both indoor and outdoor installations. With a depthof less than 4 inches, this ADA compliant sconce may also be used in commercial applications..
- •Black and antique brass finish outdoor wall sconce from the Opulent collection
- •Constructed from high quality aluminum
- •This fixture utilizes two 40-watt E26 medium incandescent bulbs (not included)
- •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.