Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orbit 12-Light 40" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 25147OI

  • Zoro # G1895666


product price: $2,498.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Height
43.5 in
Length
40 in
Width
40 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25147OI
Zoro #
G1895666
UPC #
783209127913
Country of Origin
China

Dimensions

Height
43.5 in
Length
40 in
Width
40 in
Chain Length
72 in
Cord Length
180 in
Maximum Hanging Length
79.5 in
Canopy Height
1 in
Canopy Length
5 in
Canopy Width
5 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
12
Light Type
Incandescent
Collection Name
Orbit
Item
Single Pendant
Material
Steel, Crystal
Lamp Watts
40 W
Dimmable
Yes
Watts
480 W
Lamp Included
No
Location Rating
Dry
Adjustable
No

Description

A spherical frame of metal surround a simple line chandelier draped in crystal for a transitional style that fits any interior design. Orbit is available in 2 sizes and 2 finishes, Oil Rubbed Bronze with Cognac crystal and a combo finish of Anthracite and Polished Nickel with Clear crystal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.