Zoro Homepage

Oslo 11.75" 1-Light Small Pendant

  • Mfr # 11410BKWT

  • Zoro # G701707038


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black / White
Voltage
120
Light Type
Incandescent; E26 Medium
Shade Material
Aluminum
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11410BKWT
Zoro #
G701707038
UPC #
783209258471
Country of Origin
China

Dimensions

Wire Length
120 in
Shade Height
3.42 in

Details

Housing Finish
Black / White
Voltage
120
Light Type
Incandescent; E26 Medium
Shade Material
Aluminum
Lamp Watts
60
Dimmable
Yes
Rated Life
15000
Bulb Shape
A19

Description

Influenced by early modern Scandinavian design, the Oslo pendants feature a light reveal above the shade as well as an inner shade that reduces glare and creates an interesting lighting effect. Finished in a combination of Matte White shades with Matte Black tops, this design coordinates with any color in a space. Available in 3 sizes, these pendants fit over various size counters as well as smaller dining areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.