Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outpost 1-Light 6"W x 7.25"H Outdoor Wall Sconce

  • Mfr # 26106AL

  • Zoro # G201703615


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Features
Dark Sky
Height
7.25 in
Light Technology
Incandescent
Lens Material
Aluminum
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26106AL
Zoro #
G201703615
UPC #
783209252318
Country of Origin
China

Dimensions

Height
7.25 in
Backplate Height
5 in
Wire Length
8 in
Back Plate Width
4.5 in
Assembled Width
6 in

Details

Features
Dark Sky
Light Technology
Incandescent
Lens Material
Aluminum
Lamp Type
E26 Medium
Light Distribution Shape
A19
Number of Light Bulbs Required
1
Lighting Direction
Down
Output Voltage
120V
Input Voltage
120V

Description

Classic cylinder up and down lights provide directional light without glare. Available in 3 sizes with both incandescent and LED versions. Available in Architectural Bronze, Aluminum, or Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.