
Outpost 1-Light 7.25H OD Wall Sconce w/ Photocell
Mfr # 26101BZ/PHC
Zoro # G408971374
product price: $104.00
/ea
Free Shipping & Returns
Key Features
Includes
Photocell
Width
5 in
Height
7.25 in
Finish
Bronze
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26101BZ/PHC
Zoro #
G408971374
UPC #
783209258501
Country of Origin
China
Dimensions
Width
5 in
Height
7.25 in
Depth (In)
6.25 in
Details
Includes
Photocell
Item
Outdoor Wall Mount
Finish
Bronze
Application
Residential
Lamp Type
Incandescent
Color
Brown
Dimmable
Dimmable
Fixture Voltage
120V
Standards
cETLus
Lamp Watts
40W
Material
Aluminum
Weight (Lbs)
2.05 lbs
Bulb Base Type
E26 Medium
Indoor or Outdoor
Outdoor
Description
Classic cylinder up and down lights provide directional light without glare. Available in 3 sizes with both incandescent and LED versions. Available in Architectural Bronze, Aluminum, or Black.
- •Bronze finish outdoor wall sconce from the Outpost collection
- •Constructed from high quality aluminum
- •This fixture utilizes one 40-watt E26 medium incandescent bulb (not included)
- •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.