Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outpost 1-Light 7.25H Outdoor Wall Sconce

  • Mfr # 26101BZ

  • Zoro # G008391848


product price: $88.00
/ea
Free Shipping & Returns

Key Features

Includes
Does Not Include Photocell
Voltage
120V
Width
5 in
Height
7.25 in
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26101BZ
Zoro #
G008391848
UPC #
783209265066
Country of Origin
China

Dimensions

Width
5 in
Height
7.25 in
Size
1 Light
Depth (In)
6.25 in

Details

Includes
Does Not Include Photocell
Item
Outdoor Wall Mount
Voltage
120V
Watts
40W
Finish
Bronze
Dimmable
Dimmable
Lamp Type
Incandescent
Standards
cETLus
Material
Aluminum
Bulb Base Type
E26 Medium
Indoor or Outdoor
Outdoor
Application
Residential
Color
Brown
Weight (Lbs)
1.76 lbs

Description

Classic cylinder up and down lights provide directional light without glare. Available in 3 sizes with both incandescent and LED versions. Available in Architectural Bronze, Aluminum, or Black.


  • •Bronze finish outdoor wall sconce from the Outpost collection
  • •Constructed from high quality aluminum
  • •This fixture utilizes one 40-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.