Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ovation 15-Light LED Chandelier

  • Mfr # 16168CRBK

  • Zoro # G508971052


product price: $1,948.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lamp Type
LED
Fixture Wattage
3W
Dimmable
Dimmable
Material
Aluminum, Steel, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16168CRBK
Zoro #
G508971052
UPC #
783209273887
Country of Origin
China

Dimensions

Height
24.35 in
Width
47 in
Length
47 in

Details

Item
Chandelier
Housing Finish
Black
Lamp Type
LED
Fixture Wattage
3W
Dimmable
Dimmable
Material
Aluminum, Steel, Glass
Voltage
120V
Lamp Included
Yes
Application
Residential
Color
Nickel
Standards
cETLus
Bulb Base Type
PCB Integrated
Lumens
3360
Weight (Lbs)
20.9 lbs
Color Temperature
3000 K
Color Rendering Index
80
Lens Material
Clear Fluted Glass
Indoor or Outdoor
Indoor

Description

A modern tribute to the wheel chandelier, the Ovation collection integrates LED technology for a dazzling lighting effect. The LED light produces a shimmering lighting effect along the tall and narrow fluted glass shades adding celebratory effervescence. The expansive diameters of the rings join at the center in equipoise using four down rods to suspend the frame. Mount the chandelier from the collector or make use of additional chain supplied to extend the height with ease. Additional sconces with up and down lighting complete the design. Available in Brushed Brass or Black, the collection toasts a classic design creating an elegant statement.


  • •Black finish chandelier from the Ovation collection
  • •Constructed from high quality aluminum, steel and glass
  • •This fixture utilizes fifteen 2-watt PCB LED bulbs (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.