Zoro Homepage

Ovation 24 LED Chandelier

  • Mfr # 16162CRBK

  • Zoro # G408971350


product price: $1,178.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lamp Type
LED
Fixture Wattage
2W
Dimmable
Non-Dimmable
Material
Steel, Ribbed Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16162CRBK
Zoro #
G408971350
UPC #
783209279797
Country of Origin
China

Dimensions

Length
23.5 in
Width
23.5 in
Height
26.5 in

Details

Item
Single-Tier Chandelier
Housing Finish
Black
Lamp Type
LED
Fixture Wattage
2W
Dimmable
Non-Dimmable
Color
Nickel
Material
Steel, Ribbed Glass
Application
Residential
Voltage
120V
Lamp Included
Yes
Lumens
1260
Weight (Lbs)
13.25 lbs
Indoor or Outdoor
Indoor
Color Temperature
3000 K
Color Rendering Index
80
Bulb Base Type
DC Integrated

Description

A modern tribute to the wheel chandelier, the Ovation collection integrates LED technology for a dazzling lighting effect. The LED light produces a shimmering lighting effect along the tall and narrow fluted glass shades adding celebratory effervescence. The expansive diameters of the rings join at the center in equipoise using four down rods to suspend the frame. Mount the chandelier from the collector or make use of additional chain supplied to extend the height with ease. Additional sconces with up and down lighting complete the design. Available in Brushed Brass or Black, the collection toasts a classic design creating an elegant statement.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.