Zoro Homepage

Ovation LED Wall Sconce

  • Mfr # 16161CRGLD

  • Zoro # G108971384


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
4.25 in
Dimmable
Non-Dimmable
Fixture Voltage
120V
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16161CRGLD
Zoro #
G108971384
UPC #
783209279834
Country of Origin
China

Dimensions

Height
13 in
Width
4.25 in
Depth (In)
4.25 in

Details

Dimmable
Non-Dimmable
Fixture Voltage
120V
Finish
Gold
Item
Wall Sconce
Lamp Included
Yes
Material
Steel, Ribbed Glass
Lamp Watts
3W
Lamp Type
LED
Application
Residential
Color
Gold
Color Rendering Index
90
Indoor or Outdoor
Indoor
Lumens
400
Weight (Lbs)
2.25 lbs
Bulb Base Type
MR11
Color Temperature
3000 K

Description

A modern tribute to the wheel chandelier, the Ovation collection integrates LED technology for a dazzling lighting effect. The LED light produces a shimmering lighting effect along the tall and narrow fluted glass shades adding celebratory effervescence. The expansive diameters of the rings join at the center in equipoise using four down rods to suspend the frame. Mount the chandelier from the collector or make use of additional chain supplied to extend the height with ease. Additional sconces with up and down lighting complete the design. Available in Brushed Brass or Black, the collection toasts a classic design creating an elegant statement.


  • •Gold finish wall sconce from the Ovation collection
  • •Constructed from high quality steel and ribbed glass
  • •This fixture utilizes two 3-watt MR11 LED bulbs (included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.