Zoro Homepage

Oxford Outdoor 1-Light Post, Black

  • Mfr # 30590CLBK

  • Zoro # G514681365


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Max. Wattage
60W
Height
19 in
Lamp Included
No
Lighting Technology
Incandescent
Housing Material
Stainless Steel, Aluminum, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30590CLBK
Zoro #
G514681365
UPC #
783209306790
Country of Origin
China

Dimensions

Height
19 in
Width
7.75 in
Length
9 in

Details

Item
Outdoor Pole/Post Mount
Max. Wattage
60W
Lamp Included
No
Lighting Technology
Incandescent
Housing Material
Stainless Steel, Aluminum, Glass
Number of Lamps
1
Energy Star Compliant
No
Color
Black
Standards
cETLus
Bulb Type
E26 Medium
Damp/Wet Rating
Wet
Shade Material
Clear Glass

Description

Stately lanterns with perforated filigree along the hood casts a beautiful lighting effect. Finished in Matte Black, the collection is available in multiple sizes as well as flush mount, deck lantern, and two sizes of pendants.


  • •Black finish outdoor pole/post mount from the Oxford collection
  • •Constructed from high quality stainless steel, aluminum and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.