Zoro Homepage

Oxford Outdoor 1-Light Wall Sconce, Black

  • Mfr # 30591CLBK

  • Zoro # G914681385


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Height
14.25 in
Length
7.75 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30591CLBK
Zoro #
G914681385
UPC #
783209306752
Country of Origin
China

Dimensions

Width
7.5 in
Height
14.25 in
Length
7.75 in

Details

Item
Outdoor Wall Mount
Light Technology
Incandescent
Watts
60W
Lighting Certification
cETLus
Lamp Quantity
1
Housing Material
Stainless Steel, Aluminum, Glass
Lamp Included
No
Lamp Type
E26 Medium
Energy Star Compliant
No
Damp/Wet Rating
Wet
Shade Material
Clear Glass
Color
Black

Description

Stately lanterns with perforated filigree along the hood casts a beautiful lighting effect. Finished in Matte Black, the collection is available in multiple sizes as well as flush mount, deck lantern, and two sizes of pendants.


  • •Black finish outdoor wall sconce from the Oxford collection
  • •Constructed from high quality stainless steel, aluminum and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.