Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxford Outdoor 2-Light Wall Sconce, Black

  • Mfr # 30593CLBK

  • Zoro # G514682058


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Width
9.5 in
Height
14 in
Length
5.5 in
Light Technology
Incandescent
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30593CLBK
Zoro #
G514682058
UPC #
783209306783
Country of Origin
China

Dimensions

Width
9.5 in
Height
14 in
Length
5.5 in

Details

Item
Outdoor Wall Mount
Light Technology
Incandescent
Watts
40W
Lamp Type
E12 Candelabra
Lamp Quantity
2
Housing Material
Stainless Steel, Aluminum, Glass
Lamp Included
No
Lighting Certification
cETLus
Color
Black
Energy Star Compliant
No
Damp/Wet Rating
Wet
Shade Material
Clear Glass

Description

Stately lanterns with perforated filigree along the hood casts a beautiful lighting effect. Finished in Matte Black, the collection is available in multiple sizes as well as flush mount, deck lantern, and two sizes of pendants.


  • •Black finish outdoor wall sconce from the Oxford collection
  • •Constructed from high quality stainless steel, aluminum and glass
  • •This fixture utilizes two 40-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.