Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pacific 1-Light 7" Wide Kentucky Bronze Pendant Light

  • Mfr # 91068MRKB

  • Zoro # G1893581


product price: $58.00
/ea

Key Features

Height
7
Length
Kentucky Bronze
Width
Glass, Steel
Housing Finish
Kentucky Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91068MRKB
Zoro #
G1893581
UPC #
783209007123
Country of Origin
China

Dimensions

Height
7
Length
Kentucky Bronze
Width
Glass, Steel
Size
Kentucky Bronze
Thickness
120
Overall Height
7
Inside Diameter
51.75
Overall Length
6
Maximum Height
51.75
Wire Length
72
Cord Length
72 in
Maximum Hanging Length
51.75 in
Canopy Width
6 in
Canopy Height
1 in
Canopy Length
6 in

Details

Housing Finish
Kentucky Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Transitional
Collection Name
Pacific
Shade Material
Glass
Item
Mini Pendant
Glass Color
Marble
Watts
60 W
Dimmable
Yes
For Use With
2.54
Collection
Pacific
Material
Glass, Steel
Lamp Included
No
Lamp Watts
60 W
Shade Finish
Marble
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Maximum Wattage Per Bulb
60
ADA Compliant
No
Slope Angle
120°
Location Rating
Dry
Adjustable
No

Description

Simple, elegant designs offered in a variety of our most popular finishes. Choose from Acorn, Country Stone, Pewter and Kentucky Bronze. Glass options are Marble and Wilshire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.