Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padrona 8-Light Chandelier

  • Mfr # 27708BO

  • Zoro # G508971038


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black Oxide
Lamp Type
Incandescent
Fixture Wattage
60W
Height
27.75 in
Width
48.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27708BO
Zoro #
G508971038
UPC #
783209280380
Country of Origin
China

Dimensions

Height
27.75 in
Length
48.5 in
Width
48.5 in

Details

Item
Chandelier
Housing Finish
Black Oxide
Lamp Type
Incandescent
Fixture Wattage
60W
Material
Iron
Voltage
120V
Application
Residential
Color
Gray
Dimmable
Non-Dimmable
Bulb Base Type
E12 Candelabra
Weight (Lbs)
10.78 lbs
Indoor or Outdoor
Indoor

Description

The sinuous form of thin arms outstretch and curve in a classic forged iron chandelier design. It seduces its audience with a wild turn at its center stem that ends with a charming hook detail replacing the conventional top loop. Completed in a Black Oxide finish, this collection combines the best elements of Spanish Revival and French Country design in boldly spanning diameters.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.