Zoro Homepage

Pagoda Large LED Outdoor Sconce

  • Mfr # 30746BK

  • Zoro # G308391852


product price: $278.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
9 in
Watts
9W
Lumens
1190
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30746BK
Zoro #
G308391852
UPC #
783209274051
Country of Origin
China

Dimensions

Width
9 in
Height
18.5 in
Size
Large
Depth (In)
10 in

Details

Item
Outdoor Wall Mount
Voltage
120V
Watts
9W
Lumens
1190
Finish
Black
Color Temperature
3000 K
Lamp Type
LED
Standards
cETLus
Color Rendering Index
90
Dimmable
Dimmable
Lamp Included
Yes
Bulb Base Type
AC Integrated
Application
Residential
Material
Aluminum
Indoor or Outdoor
Outdoor
Color
Nickel
Weight (Lbs)
3.4 lbs

Description

An impactful shrine of light, the modern lantern designs of the Pagoda series feature a stacked structure with slanted roof lines over an open pavilion free of glass. The LED light source is contained in the lower structure provides ample light downwards in addition to casting light upwards to create a warm glow within the frame. A large, flattenedring perches above the lanterns, which are thensupported by hooks on the larger sizes. The fixtures are made more robust by eliminating the use of glass panels entirely. Finished in matte Black, these outdoor sconces are stylishly contemporary.


  • •Black finish outdoor wall sconce from the Pagoda collection
  • •Constructed from high quality aluminum
  • •This fixture utilizes two 9-watt AC LED bulbs (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.