Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pagoda LED Outdoor Sconce

  • Mfr # 30742BK

  • Zoro # G208391822


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6.5 in
Height
13.5 in
Watts
6W
Lumens
910
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30742BK
Zoro #
G208391822
UPC #
783209274037
Country of Origin
China

Dimensions

Width
6.5 in
Height
13.5 in
Depth (In)
7.5 in

Details

Item
Outdoor Wall Mount
Voltage
120V
Watts
6W
Lumens
910
Finish
Black
Lamp Type
LED
Dimmable
Dimmable
Lamp Included
Yes
Standards
cETLus
Color Temperature
3000 K
Color Rendering Index
90
Application
Residential
Indoor or Outdoor
Outdoor
Bulb Base Type
AC Integrated
Weight (Lbs)
1.8 lbs
Color
Nickel
Material
Aluminum

Description

An impactful shrine of light, the modern lantern designs of the Pagoda series feature a stacked structure with slanted roof lines over an open pavilion free of glass. The LED light source is contained in the lower structure provides ample light downwards in addition to casting light upwards to create a warm glow within the frame. A large, flattenedring perches above the lanterns, which are thensupported by hooks on the larger sizes. The fixtures are made more robust by eliminating the use of glass panels entirely. Finished in matte Black, these outdoor sconces are stylishly contemporary.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.