Zoro Homepage

Palladium 1-Light Wall Sconce w/Bulbs, Black/Natural Aged Brass

  • Mfr # 20112BKNAB/BUL

  • Zoro # G014704625


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Height
10.25 in
Width
7.75 in
Housing Material
Steel
Lamp Included
Yes
Max. Fixture Wattage
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20112BKNAB/BUL
Zoro #
G014704625
UPC #
783209304345
Country of Origin
China

Dimensions

Height
10.25 in
Width
7.75 in
Depth
4 in

Details

Item
Wall Sconce
Housing Material
Steel
Lamp Included
Yes
Max. Fixture Wattage
6W
Lighting Certification
cETLus
Lamp Quantity
1
Energy Star Compliant
No
Lighting Technology
LED
Bulb Type
E26 Medium
Damp/Wet Rating
Dry
Shade Material
Steel Mesh
Color
Black / Natural Aged Brass

Description

Popular in today's interior design is this industrial collection featuring frames of metal mesh finished in Black and accented with cast Natural Aged Brass accents looks great with vintage carbon filament bulbs. A large variety of size and price points are provided to satisfy everyone from the discriminate designer to the building contractor.


  • •Black and natural aged brass finish wall sconce from the Palladium collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 6-watt E26 medium LED bulb (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.