This item is Discontinued.

Maxim Lighting Palladium 3-Light 16.5" Wide Black / Aged Brass Semi-Flush Mount Light 20110BKNAB

This item is Discontinued.

Maxim Lighting

Palladium 3-Light 16.5" Wide Black / Aged Brass Semi-Flush Mount Light (Discontinued)

Mfr # 20110BKNAB
Zoro # G1900021
UPC # 783209139671
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20110BKNAB
Zoro #
G1900021
UPC #
783209139671
Country of Origin
China

Dimensions

Size
Black / Natural Aged Brass
Width
Steel
Height
16.5
Thickness
120
Overall Length
11.25
Overall Height
16.5
Length
Black / Natural Aged Brass

Details

For Use With
5.28
ADA Compliant
No
Number of Bulbs
3
Collection
Palladium
Shade Material
Steel Mesh
Maximum Wattage Per Bulb
60
Dimmable
Yes
Bulb Type
E26 Medium Incandescent

Description

Popular in today's interior design is this industrial collection featuring frames of metal mesh finished in Black and accented with cast Natural Aged Brass accents looks great with vintage carbon filament bulbs. A large variety of size and price points are provided to satisfy everyone from the discriminate designer to the building contractor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.