Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paloma 1-Light Sconce, Gold Leaf

  • Mfr # 2881GL

  • Zoro # G114704808


product price: $74.00
/ea

Key Features

Height
18.75 in
Width
4.75 in
Max. Fixture Wattage
60W
Lighting Certification
cETLus
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2881GL
Zoro #
G114704808
UPC #
783209295933
Country of Origin
China

Dimensions

Height
18.75 in
Width
4.75 in
Depth
4 in

Details

Item
Wall Sconce
Max. Fixture Wattage
60W
Lighting Certification
cETLus
Housing Material
Steel
Lamp Quantity
1
Energy Star Compliant
No
Lighting Technology
Incandescent
Lamp Included
No
Bulb Type
E12 Candelabra
Damp/Wet Rating
Dry
Color
Gold Leaf

Description

Effortlessly elegant, the biophilic design details that adorn this classic chandelier transport you to an oasis indoors. The design, whether brilliantly gilt in Gold Leaf or hand painted in a textured Anthracite finish, exudes a timeless quality that is sure to please. The graceful form of the chandeliers is constructed of slender metal tubes that sprout from a spherical collector at the center and Off-White metal candle covers. Coordinating Wall Sconces, Pendants and Flush Mount feature matching leaf clusters that allow for coordinating applications throughout the home.


  • •Gold leaf finish wall sconce from the Paloma collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E12 candelabra incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.