Zoro Homepage

Paloma 2-Light Sconce

  • Mfr # 2882AR

  • Zoro # G908971133


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Width
10.25 in
Dimmable
Dimmable
Fixture Voltage
120V
Standards
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2882AR
Zoro #
G908971133
UPC #
783209287921
Country of Origin
China

Dimensions

Height
15.75 in
Width
10.25 in
Depth (In)
6 in

Details

Dimmable
Dimmable
Fixture Voltage
120V
Finish
Anthracite
Item
Wall Sconce
Standards
cETLus
Application
Residential
Lamp Type
Incandescent
Material
Steel
Lamp Watts
60W
Color
Black
Bulb Base Type
E12 Candelabra
Indoor or Outdoor
Indoor
Weight (Lbs)
2.42 lbs

Description

Effortlessly elegant, the biophilic details that adorn this classic chandelier transports you to an oasis indoors. The design, whether brilliantly gilt in Gold Leaf or hand painted in a dramatically textural Anthracite finish, exudes a timeless quality that is sure to please. The graceful form of these fixtures is constructed of slender metal tubes that sprout from a spherical collector at the center and Off-White metal candle covers that are designed to last.


  • •Anthracite finish wall sconce from the Paloma collection
  • •Constructed from high quality steel
  • •This fixture utilizes two 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.