
Paloma 2-Light Sconce
Mfr # 2882GL
Zoro # G208971208
product price: $148.00
/ea
Free Shipping & Returns
Key Features
Height
15.75 in
Width
10.25 in
Dimmable
Dimmable
Fixture Voltage
120V
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2882GL
Zoro #
G208971208
UPC #
783209280359
Country of Origin
China
Dimensions
Height
15.75 in
Width
10.25 in
Depth (In)
6 in
Details
Dimmable
Dimmable
Fixture Voltage
120V
Finish
Gold Leaf
Item
Wall Sconce
Application
Residential
Standards
cETLus
Material
Steel
Lamp Type
Incandescent
Color
Brown
Lamp Watts
60W
Bulb Base Type
E12 Candelabra
Indoor or Outdoor
Indoor
Weight (Lbs)
2.42 lbs
Description
Effortlessly elegant, the biophilic details that adorn this classic chandelier transports you to an oasis indoors. The design, whether brilliantly gilt in Gold Leaf or hand painted in a dramatically textural Anthracite finish, exudes a timeless quality that is sure to please. The graceful form of these fixtures is constructed of slender metal tubes that sprout from a spherical collector at the center and Off-White metal candle covers that are designed to last.
- •Gold leaf finish wall sconce from the Paloma collection
- •Constructed from high quality steel
- •This fixture utilizes two 60-watt E12 candelabra incandescent bulbs (not included)
- •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.