Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paloma 3-Light Chandelier

  • Mfr # 2883AR

  • Zoro # G408971275


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Anthracite
Lamp Type
Incandescent
Fixture Wattage
60W
Height
18 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2883AR
Zoro #
G408971275
UPC #
783209287938
Country of Origin
China

Dimensions

Height
18 in
Width
16 in
Length
16 in

Details

Item
Mini Pendant
Housing Finish
Anthracite
Lamp Type
Incandescent
Fixture Wattage
60W
Application
Residential
Dimmable
Dimmable
Color
Black
Material
Steel
Voltage
120V
Standards
cETLus
Indoor or Outdoor
Indoor
Weight (Lbs)
3.96 lbs
Bulb Base Type
E12 Candelabra

Description

Effortlessly elegant, the biophilic details that adorn this classic chandelier transports you to an oasis indoors. The design, whether brilliantly gilt in Gold Leaf or hand painted in a dramatically textural Anthracite finish, exudes a timeless quality that is sure to please. The graceful form of these fixtures is constructed of slender metal tubes that sprout from a spherical collector at the center and Off-White metal candle covers that are designed to last.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.