
Paloma 5-Light Chandelier
Mfr # 2885AR
Zoro # G108971049
product price: $328.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Anthracite
Lamp Type
Incandescent
Fixture Wattage
60W
Width
26 in
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2885AR
Zoro #
G108971049
UPC #
783209287945
Country of Origin
China
Dimensions
Length
26 in
Width
26 in
Height
22.5 in
Details
Item
Chandelier
Housing Finish
Anthracite
Lamp Type
Incandescent
Fixture Wattage
60W
Standards
cETLus
Dimmable
Dimmable
Color
Black
Material
Steel
Voltage
120V
Application
Residential
Weight (Lbs)
5.94 lbs
Indoor or Outdoor
Indoor
Bulb Base Type
E12 Candelabra
Description
Effortlessly elegant, the biophilic details that adorn this classic chandelier transports you to an oasis indoors. The design, whether brilliantly gilt in Gold Leaf or hand painted in a dramatically textural Anthracite finish, exudes a timeless quality that is sure to please. The graceful form of these fixtures is constructed of slender metal tubes that sprout from a spherical collector at the center and Off-White metal candle covers that are designed to last.
- •Anthracite finish chandelier from the Paloma collection
- •Constructed from high quality steel
- •This fixture utilizes five 60-watt E12 candelabra incandescent bulbs (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.