Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paloma 8-Light Chandelier, Anthracite

  • Mfr # 2888AR

  • Zoro # G014704724


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
8
Energy Star Compliant
No
Width
36 in
Lighting Certification
cETLus
Color
Anthracite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2888AR
Zoro #
G014704724
UPC #
783209295773
Country of Origin
China

Dimensions

Width
36 in
Length
36 in
Height
17.5 in

Details

Item
Chandelier
Lamp Quantity
8
Energy Star Compliant
No
Lighting Certification
cETLus
Color
Anthracite
Lamp Included
No
Max. Fixture Wattage
60W
Material
Steel
Light Type
Incandescent
Bulb Type
E12 Candelabra
Color Designation
Dry

Description

Effortlessly elegant, the biophilic design details that adorn this classic chandelier transport you to an oasis indoors. The design, whether brilliantly gilt in Gold Leaf or hand painted in a textured Anthracite finish, exudes a timeless quality that is sure to please. The graceful form of the chandeliers is constructed of slender metal tubes that sprout from a spherical collector at the center and Off-White metal candle covers. Coordinating Wall Sconces, Pendants and Flush Mount feature matching leaf clusters that allow for coordinating applications throughout the home.


  • •Anthracite finish chandelier from the Paloma collection
  • •Constructed from high quality steel
  • •This fixture utilizes eight 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.