Zoro Homepage

Paloma 9-Light Chandelier

  • Mfr # 2889AR

  • Zoro # G408971046


product price: $578.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Anthracite
Lamp Type
Incandescent
Fixture Wattage
60W
Width
36 in
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2889AR
Zoro #
G408971046
UPC #
783209287952
Country of Origin
China

Dimensions

Width
36 in
Height
28 in
Length
36 in

Details

Item
Chandelier
Housing Finish
Anthracite
Lamp Type
Incandescent
Fixture Wattage
60W
Color
Black
Material
Steel
Standards
cETLus
Dimmable
Dimmable
Application
Residential
Voltage
120V
Indoor or Outdoor
Indoor
Weight (Lbs)
8.8 lbs
Bulb Base Type
E12 Candelabra

Description

Effortlessly elegant, the biophilic details that adorn this classic chandelier transports you to an oasis indoors. The design, whether brilliantly gilt in Gold Leaf or hand painted in a dramatically textural Anthracite finish, exudes a timeless quality that is sure to please. The graceful form of these fixtures is constructed of slender metal tubes that sprout from a spherical collector at the center and Off-White metal candle covers that are designed to last.


  • •Anthracite finish chandelier from the Paloma collection
  • •Constructed from high quality steel
  • •This fixture utilizes nine 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.