Zoro Homepage

Paloma Single Pendant, Anthracite

  • Mfr # 2871AR

  • Zoro # G414704904


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Color
Anthracite
Height
12 in
Length
7.75 in
Width
7.75 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2871AR
Zoro #
G414704904
UPC #
783209315945
Country of Origin
China

Dimensions

Height
12 in
Length
7.75 in
Width
7.75 in

Details

Color
Anthracite
Light Type
Incandescent
Shade Material
Glass
Item
Single Pendant
Energy Star Compliant
No
Lamp Included
No
Standards
cETLus
Max. Fixture Wattage
60W
Material
Steel, Glass
Lamp Quantity
1
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

Effortlessly elegant, the biophilic design details that adorn this classic chandelier transport you to an oasis indoors. The design, whether brilliantly gilt in Gold Leaf or hand painted in a textured Anthracite finish, exudes a timeless quality that is sure to please. The graceful form of the chandeliers is constructed of slender metal tubes that sprout from a spherical collector at the center and Off-White metal candle covers. Coordinating Wall Sconces, Pendants and Flush Mount feature matching leaf clusters that allow for coordinating applications throughout the home.


  • •Anthracite finish pendant light from the Paloma collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.