Zoro Homepage

Paoli 1-Light Sconce, Charcoal Bronze

  • Mfr # 27721OFCHL

  • Zoro # G414704942


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Height
17.75 in
Width
6 in
Lamp Included
No
Max. Fixture Wattage
60W
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27721OFCHL
Zoro #
G414704942
UPC #
783209308824
Country of Origin
China

Dimensions

Height
17.75 in
Width
6 in
Depth
7.25 in

Details

Item
Wall Sconce
Lamp Included
No
Max. Fixture Wattage
60W
Energy Star Compliant
No
Lighting Technology
Incandescent
Housing Material
Steel, Linen
Lighting Certification
cETLus
Lamp Quantity
1
Bulb Type
E12 Candelabra
Damp/Wet Rating
Damp
Color
Charcoal Bronze
Shade Material
Linen

Description

A clean frame with an oversized ring detail is finished in Charcoal Bronze. Featuring oversized Off-White Linen shades on two configurations of pendants, the collection also includes a two-tier chandelier and wall sconce.


  • •Charcoal bronze finish wall sconce from the Paoli collection
  • •Constructed from high quality steel and linen
  • •This fixture utilizes one 60-watt E12 candelabra incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.