Zoro Homepage

Paoli 2-Light Pendant, Charcoal Bronze

  • Mfr # 27722OFCHL

  • Zoro # G414704812


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal Bronze
Height
17.25 in
Length
36 in
Width
10 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27722OFCHL
Zoro #
G414704812
UPC #
783209308831
Country of Origin
China

Dimensions

Height
17.25 in
Length
36 in
Width
10 in

Details

Color
Charcoal Bronze
Light Type
Incandescent
Shade Material
Linen
Item
Linear Pendant
Standards
cETLus
Material
Steel, Linen
Lamp Quantity
2
Lamp Included
No
Max. Fixture Wattage
60W
Energy Star Compliant
No
Damp/Wet Rating
Dry
Bulb Type
E26 Medium

Description

A clean frame with an oversized ring detail is finished in Charcoal Bronze. Featuring oversized Off-White Linen shades on two configurations of pendants, the collection also includes a two-tier chandelier and wall sconce.


  • •Charcoal bronze finish linear pendant light from the Paoli collection
  • •Constructed from high quality steel and linen
  • •This fixture utilizes two 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.