Zoro Homepage

Paoli 4-Light Pendant, Charcoal Bronze

  • Mfr # 27724OFCHL

  • Zoro # G814704740


product price: $488.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
4
Energy Star Compliant
No
Color
Charcoal Bronze
Lamp Included
No
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27724OFCHL
Zoro #
G814704740
UPC #
783209308848
Country of Origin
China

Dimensions

Length
36 in
Width
36 in
Height
17.25 in

Details

Item
Single-Tier Chandelier
Lamp Quantity
4
Energy Star Compliant
No
Color
Charcoal Bronze
Lamp Included
No
Light Type
Incandescent
Lighting Certification
cETLus
Max. Fixture Wattage
60W
Material
Steel, Linen
Color Designation
Dry
Bulb Type
E26 Medium
Shade Material
Linen

Description

A clean frame with an oversized ring detail is finished in Charcoal Bronze. Featuring oversized Off-White Linen shades on two configurations of pendants, the collection also includes a two-tier chandelier and wall sconce.


  • •Charcoal bronze finish chandelier from the Paoli collection
  • •Constructed from high quality steel and linen
  • •This fixture utilizes four 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.