Zoro Homepage

Paramount 16'' LED Flush Mount, Black

  • Mfr # 10330WTBK

  • Zoro # G014704618


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Width
16 in
Lumens
880
Max. Fixture Wattage
19.5W
Housing Material
Steel, Linen
Lamp Included
Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10330WTBK
Zoro #
G014704618
UPC #
783209308251
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Height
6 in

Details

Lumens
880
Item
Flush Mount
Color
Black
Max. Fixture Wattage
19.5W
Housing Material
Steel, Linen
Lamp Included
Integrated
Energy Star Compliant
No
Lamp Quantity
1
Lighting Certification
cETLus
Lighting Technology
LED
Bulb Type
DC Integrated
Damp/Wet Rating
Dry
Shade Material
Linen

Description

Truncated tapered cones of linen shades diffuse light from an LED ring within them. The LED lighting offers ample illumination that is softly diffused behind the shade. A two-pronged fork detail supports the ring within further modernizing this transitional look. Available in Natural Aged Brass with an Off-White Linen shade or Matte Black with a White Linen shade, these pieces conveniently coordinate with most interiors.


  • •Black finish flush mount light from the Paramount collection
  • •Constructed from high quality steel and linen
  • •This fixture utilizes one 19.5-watt DC integrated LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.