Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paramount 21'' LED Flush Mount, Black

  • Mfr # 10332WTBK

  • Zoro # G214704852


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Length
21.25 in
Width
21.25 in
Height
6 in
Lumens
1320
Lamp Included
Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10332WTBK
Zoro #
G214704852
UPC #
783209308275
Country of Origin
China

Dimensions

Length
21.25 in
Width
21.25 in
Height
6 in

Details

Lumens
1320
Item
Flush Mount
Lamp Included
Integrated
Lighting Certification
cETLus
Housing Material
Steel, Linen
Max. Fixture Wattage
31.5W
Lighting Technology
LED
Color
Black
Energy Star Compliant
No
Lamp Quantity
1
Damp/Wet Rating
Dry
Bulb Type
DC Integrated
Shade Material
Linen

Description

Truncated tapered cones of linen shades diffuse light from an LED ring within them. The LED lighting offers ample illumination that is softly diffused behind the shade. A two-pronged fork detail supports the ring within further modernizing this transitional look. Available in Natural Aged Brass with an Off-White Linen shade or Matte Black with a White Linen shade, these pieces conveniently coordinate with most interiors.


  • •Black finish flush mount light from the Paramount collection
  • •Constructed from high quality steel and linen
  • •This fixture utilizes one 31.5-watt DC integrated LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.