Zoro Homepage

Path LED Step Light, Black

  • Mfr # 58002BK

  • Zoro # G414681984


product price: $44.00
/ea

Key Features

Watts
4W
Lumens
112
Material
Aluminum
Width
3 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58002BK
Zoro #
G414681984
UPC #
783209121843
Country of Origin
China

Dimensions

Width
3 in
Length
1.5 in
Height
5 in

Details

Watts
4W
Lumens
112
Material
Aluminum
Number of Bulbs
1
Lighting Technology
LED
Energy Star Compliant
No
Lamp Type
PCB Integrated
Lighting Certification
cETLus
Item
Outdoor Pathway Light
Housing Color
Black
Lamp Included
Integrated
Damp/Wet Rating
Wet

Description

Step and pathway lighting suitable for interior or exterior application. Designed to install into a single gang box and is line voltage so additional transformers are not needed. Available in Aluminum, White, Black, or Bronze and both horizontal wide beam or vertical narrow beam spread.


  • •Black finish outdoor pathway light from the Path collection
  • •Constructed from high quality aluminum
  • •This fixture utilizes one 4-watt PCB LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.