Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Path LED Step Light, Brushed Aluminum

  • Mfr # 58002AL

  • Zoro # G214682013


product price: $54.00
/ea

Key Features

Watts
4W
Lumens
112
Lamp Type
PCB Integrated
Lighting Certification
cETLus
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58002AL
Zoro #
G214682013
UPC #
783209128064
Country of Origin
China

Dimensions

Length
1.5 in
Height
5 in
Width
3 in

Details

Watts
4W
Lumens
112
Housing Color
Brushed Aluminum
Lamp Type
PCB Integrated
Lighting Certification
cETLus
Material
Aluminum
Energy Star Compliant
No
Item
Outdoor Pathway Light
Lighting Technology
LED
Number of Bulbs
1
Lamp Included
Integrated
Damp/Wet Rating
Wet

Description

Step and pathway lighting suitable for interior or exterior application. Designed to install into a single gang box and is line voltage so additional transformers are not needed. Available in Aluminum, White, Black, or Bronze and both horizontal wide beam or vertical narrow beam spread.


  • •Brushed aluminum finish outdoor pathway light from the Path collection
  • •Constructed from high quality aluminum
  • •This fixture utilizes one 4-watt PCB LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.