Zoro Homepage

Pathfinder LED Outdoor Sconce W/ MSP, Black

  • Mfr # 52120BK/MSP

  • Zoro # G714681417


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Width
5.5 in
Height
7 in
Length
4 in
Light Technology
LED
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52120BK/MSP
Zoro #
G714681417
UPC #
783209320536
Country of Origin
China

Dimensions

Width
5.5 in
Height
7 in
Length
4 in

Details

Item
Outdoor Wall Mount
Light Technology
LED
Watts
15W
Lumens
750
Lamp Type
DC Integrated
Lamp Included
Integrated
Housing Material
Aluminum
Lighting Certification
cETLus
Lamp Quantity
1
Energy Star Compliant
No
Damp/Wet Rating
Wet
Color
Black

Description

With solid Die-Cast Aluminum construction and powered by a range voltage input driver, Pathfinder is a high performance down light for commercial and residential installations. Either sharply angled or smoothly sloping, this discreet architectural light source is also available with various photocell and motion sensor options. Choose from Black, Architectural Bronze, or Metallic Sliver outdoor rated powder coat finishes.


  • •Black finish outdoor wall sconce from the Pathfinder collection
  • •Constructed from high quality aluminum
  • •This fixture utilizes one 15-watt DC integrated LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.