Zoro Homepage

Pathfinder LED Outdoor Wall Sconce

  • Mfr # 52122ABZ

  • Zoro # G008391817


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Width
7 in
Height
4.5 in
Watts
15W
Lumens
880
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52122ABZ
Zoro #
G008391817
UPC #
783209264830
Country of Origin
China

Dimensions

Width
7 in
Height
4.5 in
Depth (In)
3.5 in

Details

Item
Outdoor Wall Mount
Voltage
120V-277V
Watts
15W
Lumens
880
Finish
Architectural Bronze
Lamp Type
LED
Dimmable
Dimmable
Color Temperature
3000 K
Lamp Included
Yes
Standards
cETLus
Color Rendering Index
80
Material
Aluminum +Acrylic
Weight (Lbs)
1.4 lbs
Indoor or Outdoor
Outdoor
Application
Residential
Color
Black
Bulb Base Type
PCB Integrated

Description

With solid Die-Cast Aluminum construction and powered by a range voltage input driver, Pathfinder is a high performance down light for commercial and residential installations. Choose from triangular or spherical profiles as they discreetly extend from the wall. Available with a photocell option, these archetypal forms purposely blend into the architectural landscape creating safer spaces that shine light on locations of interest. Available in Black, Architectural Bronze, or Metallic Sliver


  • •Architectural bronze finish outdoor wall sconce from the Pathfinder collection
  • •Constructed from high quality aluminum and acrylic
  • •This fixture utilizes one 15-watt PCB LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.