Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pathfinder LED Outdoor Wall Sconce

  • Mfr # 52122SV

  • Zoro # G908391801


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Width
7 in
Height
4.5 in
Watts
15W
Lumens
880
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52122SV
Zoro #
G908391801
UPC #
783209264793
Country of Origin
China

Dimensions

Width
7 in
Height
4.5 in
Depth (In)
3.5 in

Details

Item
Outdoor Wall Mount
Voltage
120V-277V
Watts
15W
Lumens
880
Finish
Silver
Standards
cETLus
Lamp Type
LED
Lamp Included
Yes
Color Rendering Index
80
Dimmable
Dimmable
Color Temperature
3000 K
Application
Residential
Material
Aluminum +Acrylic
Bulb Base Type
PCB Integrated
Indoor or Outdoor
Outdoor
Color
Gray
Weight (Lbs)
1.4 lbs

Description

With solid Die-Cast Aluminum construction and powered by a range voltage input driver, Pathfinder is a high performance down light for commercial and residential installations. Choose from triangular or spherical profiles as they discreetly extend from the wall. Available with a photocell option, these archetypal forms purposely blend into the architectural landscape creating safer spaces that shine light on locations of interest. Available in Black, Architectural Bronze, or Metallic Sliver

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.