
Perf 1-Light Outdoor Wall Sconce
Mfr # 30182WTBKGLD
Zoro # G808391802
product price: $244.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
7.5 in
Height
10.5 in
Watts
60W
Lens Material
Opal White Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30182WTBKGLD
Zoro #
G808391802
UPC #
783209273962
Country of Origin
China
Dimensions
Width
7.5 in
Height
10.5 in
Depth (In)
8.25 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Lens Material
Opal White Glass
Finish
Black / Gold
Dimmable
Dimmable
Lamp Type
Incandescent
Standards
cETLus
Weight (Lbs)
3 lbs
Material
Aluminum, Glass
Bulb Base Type
E26 Medium
Indoor or Outdoor
Outdoor
Application
Residential
Description
Behind a Golden perforated metal dome, an elongated White glass globe casts soft lighting with an intriguing lighting effect through the filigree. Finished in outdoor rated powder coat of Black and Gold make this a spirited two-tone addition to an already popular mid-century inspired collection of interior pendants and flush mounts.
- •Black and gold finish outdoor wall sconce from the Perf Outdoor collection
- •Constructed from high quality aluminum and glass
- •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
- •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.