Zoro Homepage

Pier M X-Large Pendant, Empire Bronze

  • Mfr # 35019EB

  • Zoro # G514704781


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Color
Empire Bronze
Height
8 in
Length
14 in
Width
14 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35019EB
Zoro #
G514704781
UPC #
783209297128
Country of Origin
China

Dimensions

Height
8 in
Length
14 in
Width
14 in

Details

Color
Empire Bronze
Light Type
Incandescent
Shade Material
Aluminum
Item
Outdoor Pendant
Energy Star Compliant
No
Max. Fixture Wattage
60W
Material
Steel
Lamp Included
No
Standards
cETLus
Lamp Quantity
1
Damp/Wet Rating
Damp
Bulb Type
E26 Medium

Description

Picture yourself in an old gangster movie and the lighting on the wharf would look very much like this collection. This all-aluminum collection is available in your choice of Weathered Zinc, Empire Bronze, or Black and is at a price point sure to please.


  • •Empire bronze finish outdoor pendant light from the Pier M collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.