Zoro Homepage

Pier M X-Large Pendant, Weathered Zinc

  • Mfr # 35019WZ

  • Zoro # G714704789


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Color
Weathered Zinc
Height
8 in
Length
14 in
Width
14 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35019WZ
Zoro #
G714704789
UPC #
783209295803
Country of Origin
China

Dimensions

Height
8 in
Length
14 in
Width
14 in

Details

Color
Weathered Zinc
Light Type
Incandescent
Shade Material
Aluminum
Item
Outdoor Pendant
Standards
cETLus
Lamp Quantity
1
Energy Star Compliant
No
Material
Steel
Max. Fixture Wattage
60W
Lamp Included
No
Damp/Wet Rating
Damp
Bulb Type
E26 Medium

Description

Picture yourself in an old gangster movie and the lighting on the wharf would look very much like this collection. This all-aluminum collection is available in your choice of Weathered Zinc, Empire Bronze, or Black and is at a price point sure to please.


  • •Weathered zinc finish outdoor pendant light from the Pier M collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.