Zoro Homepage

Pinn 1-Light Mini Pendant

  • Mfr # 12406CLSN

  • Zoro # G808971448


product price: $88.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
5 in
Lamp Type
Incandescent
Voltage
120V
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12406CLSN
Zoro #
G808971448
UPC #
783209280489
Country of Origin
China

Dimensions

Height
10 in
Width
5 in
Overall Length
5 in

Details

Housing Finish
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Item
Mini Pendant
Dimmable
Non-Dimmable
Application
Residential
Watts
60W
Material
Steel, Glass
Weight (Lbs)
2.42 lbs
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor

Description

Simple clear glass cylinders are secured by decorative thumb screws in this transitional collection of sconces and pendants both neutral in design and suitable for damp applications. Choose from Satin Nickel or a two-tone Black and Satin Brass finish to pair with popular interior finishes in hardware, plumbing and decor.


  • •Satin nickel finish mini pendant light from the Pinn collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.