Zoro Homepage

Pinn 3-Light Bath Vanity

  • Mfr # 12403CLSN

  • Zoro # G208971123


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Height
8.25 in
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12403CLSN
Zoro #
G208971123
UPC #
783209280427
Country of Origin
China

Dimensions

Height
8.25 in
Width
20.75 in
Depth (In)
5.5 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Application
Residential
Lamp Watts
60W
Material
Steel, Glass
Dimmable
Non-Dimmable
Weight (Lbs)
4.05 lbs
Indoor or Outdoor
Indoor
Bulb Base Type
E26 Medium

Description

Simple clear glass cylinders are secured by decorative thumb screws in this transitional collection of sconces and pendants both neutral in design and suitable for damp applications. Choose from Satin Nickel or a two-tone Black and Satin Brass finish to pair with popular interior finishes in hardware, plumbing and decor.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.