
Pinn 4-Light Bath Vanity
Mfr # 12404CLSN
Zoro # G308971207
product price: $198.00
/ea
Free Shipping & Returns
Key Features
Height
8.25 in
Lamp Type
Incandescent
Voltage
120V
Number of Lights
4
Dimmable
Non-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12404CLSN
Zoro #
G308971207
UPC #
783209280441
Country of Origin
China
Dimensions
Height
8.25 in
Width
30 in
Depth (In)
5.5 in
Details
Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Number of Lights
4
Dimmable
Non-Dimmable
Lamp Watts
60W
Material
Steel, Glass
Application
Residential
Weight (Lbs)
5.25 lbs
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor
Description
Simple clear glass cylinders are secured by decorative thumb screws in this transitional collection of sconces and pendants both neutral in design and suitable for damp applications. Choose from Satin Nickel or a two-tone Black and Satin Brass finish to pair with popular interior finishes in hardware, plumbing and decor.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.